Shop All Bedspreads and Comforters
Dania Down
Daniadown 00302W8 King Winter Pinnacle Duvet
Mfr # 00302W8
Zoro # G603681443
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00302W8
- Zoro # G603681443
- UPC # 624003148400
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with European white goose down and covered in a 350 threadcount cotton shell, this duvet will provide comfort for years. The Pinnacle duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed.
Fill: European white goose down.
Fill power: 600+.
Ticking: 350 Thread count, cotton sateen.
Construction: Box baffle.
Size: King.
Dimensions: 104" W x 90" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 18x24 (ALI46194-C1824GG)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- DANIA DOWN Daniadown 00301S8 King Summer Paradise Duvet (00301S8)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- MADISON PARK Bellagio 7 Piece Jacquard Comforter Set - Brown, King Size, 7PK (MP10-4534)
- MADISON PARK Madison Park MP10-3323 Sabrina 4 Piece Comforter Set; King & California King - White (MP10-3323)
- AMTEX Bedspread Quilted, Ckg 29Oz Monte Russo (1810150-MR)
- Dania Down Bedspreads and Comforters