Shop All Bedspreads and Comforters
Dania Down
Daniadown 00302W6 Double Winter Pinnacle Duvet
Mfr # 00302W6
Zoro # G303681057
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00302W6
- Zoro # G303681057
- UPC # 624003148387
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with European white goose down and covered in a 350 threadcount cotton shell, this duvet will provide comfort for years. The Pinnacle duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed.
Fill: European white goose down.
Fill power: 600+.
Ticking: 350 Thread count, cotton sateen.
Construction: Box baffle.
Size: Double.
Dimensions: 80" W x 86" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- DANIA DOWN Daniadown 00301S8 King Summer Paradise Duvet (00301S8)
- KATHY IRELAND 1000 TC Cotton Blend Swiss Dot Down Fiber Comforter, White, Full/Queen (KI021243)
- INFINITI Bedspread Quilted, Qn 25Oz Monte Cristo (1810130-MC)
- WOOLRICH Woolrich WR14-2022 Check Oversized Quilt Mini Set - Gray; King Size & Cal King Size (WR14-2022)
- KATHY IRELAND Lilac Microfiber Coverlet Set, Lilac, King (KI190006)
- Dania Down Bedspreads and Comforters