Shop All Bedspreads and Comforters
Dania Down
Daniadown 00302S9 Super King Summer Pinnacle Duvet
Mfr # 00302S9
Zoro # G403681049
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00302S9
- Zoro # G403681049
- UPC # 624003148363
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with Primium white goose down covered in a 350 threadcount shell. The Pinnacel duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed.
Fill: European white goose down.
Fill power: 600+.
Ticking: 350 Thread count, cotton sateen.
Construction: Box baffle.
Size: Super King.
Dimensions: 112" W x 100" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- DANIA DOWN Daniadown 00301S8 King Summer Paradise Duvet (00301S8)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Platinum, Twin (123628)
- INK PLUS IVY KIDS INK Plus IVY II11-227 Cotton Quilted Euro Sham With Embroidery - White (II11-227)
- Dania Down Bedspreads and Comforters