Shop All Bedspreads and Comforters
Dania Down
Daniadown 00301W8 King Winter Paradise Duvet
Mfr # 00301W8
Zoro # G203680969
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00301W8
- Zoro # G203680969
- UPC # 624003148257
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with our best high lofting Hungarian White Goose Down and covered in a 400 threadcount cotton shell, this duvet will provide comfort for years. The Paradise duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed. The quality of the down and shell makes this our lightest yet warmest and comfortable duvet of its class.
Fill: Hungarian white goose down.
Fill power: 800+.
Ticking: 400 Thread count, cotton sateen.
Construction: Box baffle.
Size: King.
Dimensions: 104" W x 90" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- DANIA DOWN Daniadown 00301S8 King Summer Paradise Duvet (00301S8)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- ALL SEASONS All Seasons Down Alternative Comforter, White, Twin (GP130116)
- BLUE RIDGE Oversized Microfiber Down Fiber Comforter, Coral, Full/Queen (034052)
- Dania Down Bedspreads and Comforters