Shop All Bedspreads and Comforters
Dania Down
Daniadown 00301S8 King Summer Paradise Duvet
Mfr # 00301S8
Zoro # G403680776
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00301S8
- Zoro # G403680776
- UPC # 624003148202
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with our best high lofting Hungarian White Goose Down and covered in a 400 threadcount cotton shell, this duvet will provide comfort for years. The Paradise duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed. The quality of the down and shell makes this our lightest yet warmest and comfortable duvet of its class.
Fill: Hungarian white goose down.
Fill power: 800+.
Ticking: 400 Thread count, cotton sateen.
Construction: Box baffle.
Size: King.
Dimensions: 104" W x 90" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- RIVERBROOK HOME Riverbrook Home 82955 Katina Embroidered Comforter Set; Pink - King Size - 7 Piece (82955)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Sage, Full/Queen (123614)
- HASTINGS HOME Hastings Home Americana Comforter Set, King (366918YWN)
- Dania Down Bedspreads and Comforters