Shop All Pillows
Dania Down
Daniadown 0003508 King Pillow Top Feather Bed
Mfr # 3508
Zoro # G703764251
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 3508
- Zoro # G703764251
- UPC # 624003118960
- Country of Origin Canada
- Category Pillows
Description
Extra thick and cozy. This is the heaviest luxury feather mattress on the market. Filled with small whole feathers to provide support. Topped with a layer of quilted white goose down to provide cushioning. Covered in a fine woven 260 ticking.
Fill: White goose down topper, duck feather.
Ticking: 260 Treadcount, 100% woven white cotton.
Construction: Box baffle topper.
King fill weight (total): 18 lbs.
Size: King.
Dimensions: 78" W x 80" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- Dania Down Pillows