Shop All Cooling Equipment Relays
Danfoss
Wall Mount Sensor Dial, 26 ft. Capacity
Mfr # 013G-8568
Zoro # G2074830
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Danfoss
- For Use With Mfr. Model Number 013G-8042, RA2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 013G-8568
- Zoro # G2074830
- Country of Origin Poland
- Category Cooling Equipment Relays
Details
Item | Wall Mount Sensor and Dial, 26 ft. Capacity |
Fits Brand | Danfoss |
For Use With Mfr. Model Number | 013G-8042, RA2000 |
Description
Wall Mount Sensor and Dial, 26 ft. Capacity, For Use With Mfr. Model Number 013G-8042, RA2000, Fits Brand Danfoss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Motor, 115V (132377)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 16 x 20 x 1 (HDA3120)
- HEIL QUAKER Inducer Motor Assembly (1172823)
- DANFOSS Coil, 24VDC, 20W, Terminal Box (018F6857)
- DANFOSS Compressor, 115V, 3/4 HP, Kit (195B0701)
- DANFOSS Valve Repair Part, Tex 5 (067B3250)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- DANFOSS Scroll Compressor, 230V, 3Phase, 185400Btu (SM185-3QAI)
- DANFOSS Compressor, 460V, 3-Phase, 144400 Btu (120H0201)
- FASCO Blower Motor, 115V, 3200 rpm (A166)
- Danfoss Cooling Equipment Relays