Shop All Radiator Actuators and Valves
Danfoss
Thermostatic Actuator, Horizontal Angle
Mfr # 015G-4290
Zoro # G710854501
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Horizontal Angle
- Maximum Temperature 82 Degrees F
- Capillary Length 78 in
- Features Danfoss RA Click Mount, Frost Protection Setting
- Compatible with Product Type Thermostatic Radiator Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 015G-4290
- Zoro # G710854501
- Country of Origin United States
- Category Radiator Actuators and Valves
Dimensions
Capillary Length | 78 in |
Details
Item | Thermostatic Actuator |
Body Style | Horizontal Angle |
Maximum Temperature | 82 Degrees F |
Features | Danfoss RA Click Mount, Frost Protection Setting |
Compatible with Product Type | Thermostatic Radiator Valve |
Minimum Temperature | 45 Degrees F |
Standards | Certified According to the European Standard EN 215, Certified by BVC (Bureau Veritas Certification) Against ISO 9001 and ISO 14001 |
Temperature Range | 45 Degrees F to 82 Degrees F |
Product Type | Thermostatic Actuator |
Description
Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.75 X 13.5, Textured Black, Cast Iron (ST212)
- MARKEL PRODUCTS Pilot Light, Wall Heater, 208-240V (40834003)
- LIEBERT 4WIRE TSTAT, MINIMATE 2 (153210G4S)
- SUPCO 15FT Wire With 4 Stainless Steel Sensor (CR15B)
- DANFOSS 013G0140 1/8" Npt. Valve Body (013G0140)
- DANFOSS 013G8252 Valve Mounted Dial With (013G8252)
- DANFOSS 013G8013 Side Mount Ang. Valve (013G8013)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- THRIFCO PLUMBING 1/8 Inch MPT Steam Radiator Air Valve Replaces Hoffman / Bell & & Gosset #40 (4928027)
- LEGEND VALVE 1-1/4" T-433YB CONVECTOR VALVE (110-126)
- Danfoss Radiator Actuators and Valves