Shop All Radiator Actuators and Valves
Danfoss
Thermostatic Actuator, 82F Max Temp.
Mfr # 015G-4240
Zoro # G910769162
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Horizontal Angle
- Standards EN 215
- Features Danfoss Aveo(TM) Tamperproof Sensor for Danfoss RA Valves
- Minimum Temperature 45 Degrees F
- Compatible with Product Type Thermostatic Radiator Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 015G-4240
- Zoro # G910769162
- Country of Origin Denmark
- Category Radiator Actuators and Valves
Dimensions
Details
Item | Thermostatic Actuator |
Body Style | Horizontal Angle |
Standards | EN 215 |
Features | Danfoss Aveo(TM) Tamperproof Sensor for Danfoss RA Valves |
Minimum Temperature | 45 Degrees F |
Compatible with Product Type | Thermostatic Radiator Valve |
Maximum Temperature | 82 Degrees F |
Temperature Range | 45 Degrees F to 82 Degrees F |
Product Type | Thermostatic Actuator |
Description
Raditor valve operator-tamper proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spark Plug (2315582)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- ALL-FILTERS 14X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14251.C 6PK)
- HONEYWELL HOME Frame for HE265 and HE365 (32001632-001)
- DANFOSS 013G8013 Side Mount Ang. Valve (013G8013)
- DANFOSS 013G0140 1/8" Npt. Valve Body (013G0140)
- DANFOSS Thermostatic Actuator, Horizontal Angle (015G-4290)
- DANFOSS 013G8252 Valve Mounted Dial With (013G8252)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- HONEYWELL V5011N2097 Steam/H2O Valve (V5011N2097)
- LEGEND VALVE 1-1/4" T-435YB RADIATOR GATE (110-246)
- Danfoss Radiator Actuators and Valves