Shop All Cooling Equipment Relays
Danfoss
Temperature Controller, 115V
Mfr # 084B8534
Zoro # G2075390
original price:
$295.47
19% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Danfoss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 084B8534
- Zoro # G2075390
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Temperature Controller, 115V |
Fits Brand | Danfoss |
Description
Temperature Controller, 115V, Fits Brand Danfoss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- DANFOSS Pipe Steam Air Vent, 1/8" NPT (013L-8011)
- DANFOSS Fixed Differentiator (060-214566)
- DANFOSS Scroll Compressor, 460V, 3-Phase (SZ120-4VI)
- DANFOSS Orifice (068-2010)
- DANFOSS Valve Repair Part (032F0185)
- DANFOSS Electric Actuator, Switch, 24V (082F-1110)
- DAIKIN Motor, 0.33 HP, 208 to 230V, 1100 rpm, 2 Spd (060961801)
- Danfoss Cooling Equipment Relays