Shop All Fan Parts
Danfoss
Temp Control, 68-140 Degrees F, KP-77
Mfr # 060L112166
Zoro # G2494506
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220/400V
- Features Temperature Range: 68 F to 140 F; Type: KP77; Sensor Size ( x L): 3/8" x 3-3/8"; Sensor Type: Remote Bulb
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 220/400V |
Features | Temperature Range: 68 F to 140 F; Type: KP77; Sensor Size ( x L): 3/8" x 3-3/8"; Sensor Type: Remote Bulb |
Item | Temp Control, 68-140 Degrees F, KP-77 |
Phase | 3 |
Description
Temp Control, 68-140 Degrees F, KP-77
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY Actuator140 90ft Pinion Actuator (92-0830-11305-532)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- HYDROLEVEL Os-100 Outdoor Sensor (OS-100)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Pressure Transmitter (060G3946)
- DANFOSS Adaptor, RA2000 (013G-8070)
- CARRIER Inducer Assembly, 460V (50DK406816)
- Danfoss Fan Parts