Shop All Fan Parts
Danfoss
Solenoide Valve, 2in NPT, 2 Way, Closed
Mfr # 032U6537
Zoro # G2494585
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Application
- Features Connection: NPT 2; Body Material: DZR Brass; Maximum Working Pressure: 180 psig; Operation: Servo-Operated (Diaphragm); Orifice Size: 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Application |
Features | Connection: NPT 2; Body Material: DZR Brass; Maximum Working Pressure: 180 psig; Operation: Servo-Operated (Diaphragm); Orifice Size: 2" |
Item | Solenoide Valve, 2" NPT, 2 Way, Closed |
Description
Solenoide Valve, 2 In. NPT, 2 Way, Closed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 74W26 102837-02 24V 1/2" X 1/2" (74W26)
- HOSHIZAKI Chute (2A2371-01)
- SELKIRK 4X2 Gas Chimney Pipe (104024)
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Threaded Tailpiece, 1in NPT (003Z0284)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- Danfoss Fan Parts