Shop All Control Parts
Danfoss
Scroll Compressor, 460V, 3-Phase
Mfr # SM160-4CBI
Zoro # G2165409
product price: $3,736.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,736.99
Free 30-Day Returns
Key Features
- Includes Mounting Kit
- Fits Brand DANFOSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # SM160-4CBI
- Zoro # G2165409
- Country of Origin France
- Category Control Parts
Details
Item | Scroll Compressor, 460V, 3-Phase |
Includes | Mounting Kit |
Fits Brand | DANFOSS |
Description
Scroll Compressor, 460V, 3-Phase, Fits Brand DANFOSS, Includes Mounting Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF (SG111)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- RANCO Control, Refrigeration (F25-107)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- DANFOSS KP1 PRESSURE CONTROLLER 36 in. CAP (060-205191)
- DANFOSS Compressor, 115V, 1-Phase, R404/R507 (195B0237)
- DANFOSS Angle Valve, 3/4 in. (013G-8019)
- DANFOSS Temperature Sensor, MBT 5250 (084Z8012)
- ATHENA TEMPERATURE CONTROLLER (32C-L-B-0-03)
- Danfoss Control Parts