Shop All Refrigeration Access Valves
This Product is Discontinued
Danfoss
Refrig Ball Valve, 5/8" ODF, 650 psi (Discontinued)
Mfr # 009L8053
Zoro # G8526576
This Product is Discontinued
Key Features
- Connection Size 5/8 in ODF
- For Use With Commercial Refrigeration
- Outside Dia. 5/8 in
- Max. Working Pressure 650 psi
- Includes 1/4 in SAE Service Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 009L8053
- Zoro # G8526576
- UPC # 094723433313
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in ODF |
Outside Dia. | 5/8 in |
Length | 6 17/50 in |
Details
Item | Refrigeration Ball Valve |
For Use With | Commercial Refrigeration |
Max. Working Pressure | 650 psi |
Includes | 1/4 in SAE Service Port |
Material | Brass |
Features | Ball Status Indicator on Spindle Top; Laser Welded Construction; Burst-proof Spindle Design; Holes for Panel Mounting |
Flow | Bi-directional |
Description
Refrigeration Ball Valve, For Use With Commercial Refrigeration, Includes 1/4 in SAE Service Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.