Shop All Control Parts
Danfoss
Reciprocating Compressor, 460V, 3-Phase
Mfr # MTZ64-4VI
Zoro # G0281666
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DANFOSS
- Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # MTZ64-4VI
- Zoro # G0281666
- Country of Origin France
- Category Control Parts
Details
Item | Reciprocating Compressor, 460V, 3-Phase |
Fits Brand | DANFOSS |
Includes | (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware |
Description
Reciprocating Compressor, 460V, 3-Phase, Fits Brand DANFOSS, Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUU7)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- DANFOSS Straight Valve, 3/4 in. (013G-8020)
- DANFOSS Angle Valve, 3/4 in. (013G-8019)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- DANFOSS Compressor, 115V, 1-Phase, R404/R507 (195B0237)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- DANFOSS Compressor, R404A (195B0491)
- ERIE Zone Valve, 3/4", 2 Way, 24V Invert Flare (VT2343G13A020)
- Danfoss Control Parts