Shop All Control Parts
Danfoss
Reciprocating Compressor, 460V, 3-Phase
Mfr # MT160-4VI
Zoro # G2165436
original price:
$4,244.99
8% off
new price: $3,896.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,896.99
Free 30-Day Returns
Key Features
- Fits Brand DANFOSS
- Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # MT160-4VI
- Zoro # G2165436
- Country of Origin France
- Category Control Parts
Details
Item | Reciprocating Compressor, 460V, 3-Phase |
Fits Brand | DANFOSS |
Includes | (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware |
Description
Reciprocating Compressor, 460V, 3-Phase, Fits Brand DANFOSS, Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 (P70AA-400C)
- LENNOX 38 Liquid Line Filter Drier (12L71)
- FILTRETE Filter Ac Allrgn Rdctn 16X25X4 (DP01DC-4)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- DANFOSS Reciprocating Compressor, 230V, 3-Phase (MT100-3VI)
- DANFOSS Compressor, 115V, 1-Phase, R404/R507 (195B0237)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- DANFOSS KP1 PRESSURE CONTROLLER 36 in. CAP (060-205191)
- DANFOSS Angle Valve, 3/4 in. (013G-8019)
- NORDYNE Double Pole Limit Switch, 145 Deg. F (626404R)
- Danfoss Control Parts