Shop All Control Parts
Danfoss
Reciprocating Compressor, 230V, 3-Phase
Mfr # MT64-3VI
Zoro # G0281681
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
- Fits Brand DANFOSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # MT64-3VI
- Zoro # G0281681
- Country of Origin France
- Category Control Parts
Details
Includes | (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware |
Fits Brand | DANFOSS |
Item | Reciprocating Compressor, 230V, 3-Phase |
Description
Reciprocating Compressor, 230V, 3-Phase, Fits Brand DANFOSS, Includes (2) Gaskets, (2) Tube Sleeve Adaptors, Sightglass, Terminal Box Cover and Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Aux Contact SQ D 'DPA' Thru 90A (R08720)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- CARRIER Hall Effect Sensor (50HJ442730)
- DANFOSS Reciprocating Compressor, 230V, 3-Phase (MT100-3VI)
- DANFOSS KP1 PRESSURE CONTROLLER 36 in. CAP (060-205191)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- DANFOSS Temperature Sensor, MBT 5250 (084Z8012)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- ERIE Zone Valve, 3/4" NPT, 4.0 CV, 3 Way (VT3323)
- Danfoss Control Parts