Danfoss

Proportional, ARA659


product price: $837.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 24VAC
  • For Use With VRG and MG Valves
  • Features Running Time: 45/120 Sec; Torque: 6 Nm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage 24VAC
For Use With VRG and MG Valves
Item Proportional, ARA659
Features Running Time: 45/120 Sec; Torque: 6 Nm

Description

Proportional, ARA659

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.