Shop All Fan Parts
Danfoss
Pressure Transmitter
Mfr # 060G3946
Zoro # G2494591
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9 to 32V
- For Use With Pumps; Compressors; Pneumatics and Water Treatment
- Features Operating Temperature: -40F - 185 F; Pressure Range: 0 to 16 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 9 to 32V |
For Use With | Pumps; Compressors; Pneumatics and Water Treatment |
Item | Pressure Transmitter |
Features | Operating Temperature: -40F - 185 F; Pressure Range: 0 to 16 bar |
Description
Pressure Transmitter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- DECOR GRATES Baseboard Register, 4.625 X 15, Lacquered Natural, Oak (WL15BB)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- AMERI-VENT Vent Kit (40VK)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- DANFOSS Solder Union Straight VB, 3/4in (013G-8044)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- BEVERAGE-AIR Door Gasket, 19-1/2" x 30-1/4" (703-678C)
- Danfoss Fan Parts