Shop All Fan Parts
Danfoss
Pressure Transducer, 1/4" MBS3050, 4-20mA
Mfr # 060G1153
Zoro # G5561565
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9,00 - 34,00V
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 9,00 - 34,00V |
For Use With | Universal |
Item | Pressure Transducer, 1/4" MBS3050, 4-20mA |
Fits Brand | Multiple |
Description
Pressure Transducer, 1/4 In. MBS3050, 4-20mA, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FB15X25X2_6)
- KING ELECTRIC Pump House Heater 120V 1000W -Gray (U12100)
- REGIN Smoke Emitter, 45 Seconds, PK10 (S102)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DANFOSS Adaptor, RA2000 (013G-8070)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Threaded Tailpiece, 1in NPT (003Z0284)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DAYTON Replacement Zinc Guard Set (21DP76)
- Danfoss Fan Parts