Shop All Fan Parts
Danfoss
Pressure Control, 1/4in, KPS-39
Mfr # 060-310766
Zoro # G2494600
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage For Gold: 5 to 30V; 220/440V
- For Use With Alarm and Regulation Systems in Factories, Diesel Plant, Compressors, Power Station and On Board Ships
- Features Maximum Working Pressure: 45 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | For Gold: 5 to 30V; 220/440V |
For Use With | Alarm and Regulation Systems in Factories, Diesel Plant, Compressors, Power Station and On Board Ships |
Features | Maximum Working Pressure: 45 bar |
Item | Pressure Control, 1/4", KPS-39 |
Description
Pressure Control, 1/4 In., KPS-39
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- CADET Com-Pak Grill, Almond (CGA)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DANFOSS Pressure Transmitter (060G3946)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- Danfoss Fan Parts