Shop All Control Parts
Danfoss
Press Switch, 6" Hg, 108 psig, 36" Cap, A/R
Mfr # 060-5233
Zoro # G5561571
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danfoss
- MFR # 060-5233
- Zoro # G5561571
- Country of Origin Poland
- Category Control Parts
Details
Item | Pressure Switch, 6" Hg, 108 psig, SPDT, 36" Cap, Auto Reset |
For Use With | Universal |
Fits Brand | Multiple |
Description
Pressure Switch, 6 In. Hg, 108 psig, SPDT, 36 In. Cap, Auto Reset, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- SCOTSMAN Ice Machine Cleaner, 16 oz., Clear, PK12 (19-0653-12)
- CARRIER Exhaust Regulator (50DK500704)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- DANFOSS KP5 Pressure Control (060-117191)
- DANFOSS Reciprocating Compressor, 230V, 3-Phase (MT100-3VI)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MTZ160-4VI)
- Danfoss Control Parts