Shop All Control Parts
Danfoss
ESBE Motor, 24V
Mfr # 065F-8955
Zoro # G0281760
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Drive Sleeve Assembly, Handle, Mounting Base and Mounting Stud, Mounting Hardware
- Fits Brand DANFOSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 065F-8955
- Zoro # G0281760
- Country of Origin Sweden
- Category Control Parts
Details
Item | ESBE Motor, 24V |
Includes | Drive Sleeve Assembly, Handle, Mounting Base and Mounting Stud, Mounting Hardware |
Fits Brand | DANFOSS |
Description
ESBE Motor, 24V, Fits Brand DANFOSS, Includes Drive Sleeve Assembly, Handle, Mounting Base and Mounting Stud, Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- LAU Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CW, 5/16" Bore, 2" Blade Depth, 5 Blade (1225CWB)
- ACCUMULAIR Pleated Air Filter, 12" x 36" x 1", 4 Pack (FB12X36A_4)
- DANFOSS Compressor, 115V, 1-Phase, R404/R507 (195B0237)
- DANFOSS Angle Valve, 3/4 in. (013G-8019)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MTZ80-4VI)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- MCDONNELL & MILLER 150-14H 8 Hole Head Gasket For (150-14H)
- Danfoss Control Parts