Shop All Oil Burner Parts
Danfoss
Din Connect Coil, 208 to 240V, 14W
Mfr # 018F7658
Zoro # G5561687
original price:
$53.80
26% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danfoss
- MFR # 018F7658
- Zoro # G5561687
- Country of Origin Poland
- Category Oil Burner Parts
Details
Item | Din Connect Coil, 208 to 240V, 14W |
For Use With | Universal |
Fits Brand | Multiple |
Description
Din Connect Coil, 208 to 240V, 14W, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 8" x 14" x 1", 4 Pack (FB08X14A_4)
- REZNOR 260603 24V Nat Gas Valve (260603)
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD (2RB81)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- RW BECKETT Mounting Flange (5432GU)
- AMERICAN WICK Wick Kerosene Heat Aw25 (AW-25)
- KLEAN-STRIP Klean-Heat 1 Gal. Plastic Bottle Kerosene Alternative (GKKH99991)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- DELAVAN Nozzle, Hollow, GPH .65X, Spray Angle 80A (2546GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- Danfoss Oil Burners & Accessories