Shop All Oil Burner Parts
Danfoss
Din Coil, 230V, 10W
Mfr # 018F6193
Zoro # G5561705
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 018F6193
- Zoro # G5561705
- Country of Origin Poland
- Category Oil Burner Parts
Details
Item | Din Coil, 230V, 10W |
For Use With | Universal |
Fits Brand | Multiple |
Description
Din Coil, 230V, 10W, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 120 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031957)
- REZNOR 209184 Fan Control Replacement (209184)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 10" (MD-10)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- RW BECKETT Air Tube Combination, 4 1/2 In, F3 Head (AF44XNGU)
- 21ST CENTURY Cv-23k Kerosene Heater Convection 23,500 Btu Kw-24d, Cv-2230 (CV23KWHITE)
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- RW BECKETT Air Tube Combination, 7 1/4 In, F3 Head (AF72XNGU)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- Danfoss Heaters & Furnaces