Shop All Gas Heater Accessories
Danfoss
Coupler Plug, (M)NPT, 3/8, Brass
Mfr # 100506
Zoro # G8496966
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Gas Cooking Appliances
- Interchange Type Universal
- Max. Flow 21 cfm
- Seals Fluorocarbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 100506
- Zoro # G8496966
- Country of Origin Mexico
- Category Gas Heater Accessories
Dimensions
Body Size | 3/8 in |
Pipe Size | 3/8 in |
Connection Size | 3/8 in |
Coupling Size | 3/8 in |
Pipe Connection Size | 3/8 in |
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C938, Compatible Mfr. Model Number 100006, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Pipe Connection Size 3/8 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 3/8 in, Coupler Type Coupler Plug, Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- AIR HANDLER 21-1/2x23-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z755)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- MARVAIR Compressor Contactor 3P 30Amp, Mj50040 (50040)
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- DANFOSS Coupler Plug, (M)NPT, 1/2, Brass (100508)
- GHP Lp Conversion Kit (SPK100)
- NEXUS PVC Concentric Vent Kit, Surface Mnt, PVC (11AS-Y4)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- EMPIRE COMFORT SYSTEMS Lp Gas Valve (R5605)
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPT-03)
- Danfoss Gas Heater Accessories