Shop All Quick Connect Fittings
Danfoss
Coupler Plug, (M)NPT, 3/4, Brass
Mfr # 100510
Zoro # G5206327
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Industrial, Fuel Gas Systems, Food and Beverage
- Locking Type Push-to-Connect
- Max. Pressure 1/2 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danfoss
- MFR # 100510
- Zoro # G5206327
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Pipe Size | 3/4 in |
Body Size | 3/4 in |
Connection Size | 3/4 in |
Pipe Connection Size | 3/4 in |
Coupling Size | 3/4 in |
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C940, Compatible Mfr. Model Number 100010, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Pipe Connection Size 3/4 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 3/4 in, Coupler Type Coupler Plug, Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International08MBSPT-08FBSPPX 90 (3827-08-08)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb (CA665)
- PRIMEFIT 2-Way Manifold w/ 2 Couplers, Plug (M1404-4)
- Danfoss Quick Connect Fittings