Shop All Gas Heater Accessories
Danfoss
Coupler Plug, (M)NPT, 1/2, Brass
Mfr # 100508
Zoro # G6081625
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Gas Cooking Appliances
- Temp. Range -40 Degrees to 250 Degrees F
- Max. Flow 21 cfm
- Application Industrial, Fuel Gas Systems, Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 100508
- Zoro # G6081625
- Country of Origin Mexico
- Category Gas Heater Accessories
Dimensions
Pipe Size | 1/2 in |
Body Size | 1/2 in |
Coupling Size | 1/2 in |
Connection Size | 1/2 in |
Pipe Connection Size | 1/2 in |
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C939, Compatible Mfr. Model Number 100008, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Pipe Connection Size 1/2 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 1/2 in, Coupler Type Coupler Plug, Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Quarter Turn Knob (S1-029-24485-000)
- COMPAK PLUS In Wall Fan Heater Wht (67509)
- HONEYWELL 107408 Heat Conductive (107408)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. (DV-285N)
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- DANFOSS Coupler Plug, (M)NPT, 3/8, Brass (100506)
- GRILLPRO Hose And Assmbly Nat Gas 10 Ft (82110)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- DYNA-GLO Replacement Plug/Pump Adj. Kit For Kerosene Heater (SP-KFA1010)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- Danfoss Gas Heater Accessories