Shop All Quick Connect Fittings
Danfoss
Coupler Plug, (M)NPT, 1, Brass
Mfr # 100512
Zoro # G5900763
product price: $46.01
/ea
$46.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1"
- Quick Connect Air Coupling Pipe Size 1
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 0.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 100512
- Zoro # G5900763
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1" |
Quick Connect Air Coupling Pipe Size | 1 |
Pipe Size | 1 in |
Body Size | 1 in |
Pipe Connection Size | 1 in |
Coupling Size | 1 in |
Connection Size | 1 in |
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C941, Compatible Mfr. Model Number 100012, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Pipe Connection Size 1 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 1 in, Coupler Type Coupler Plug, Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- REELCRAFT 425 ft. 16/3 Cord Storage Reel 0 Outlets (CA30106-CS)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- PRIMEFIT Industrial M-Style Male Plugs, 2PCS (IP1414MS-2)
- Danfoss Quick Connect Fittings