Shop All Quick Connect Fittings
Danfoss
Coupler Body, (F)NPT, 1/4, Brass
Mfr # 1000E
Zoro # G6092554
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danfoss
- MFR # 1000E
- Zoro # G6092554
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 1/4 in |
Overall Length | 2 1/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- DANFOSS Coupler Plug, (M)NPT, 1, Brass (100512)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- Danfoss Quick Connect Fittings