Shop All Quick Connect Fittings
Danfoss
Coupler Body, (F)NPT, 1, Brass
Mfr # 100012
Zoro # G5984666
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Industrial, Fuel Gas Systems, Food and Beverage
- Hose Connection (F) NPT
- Seals Fluorocarbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danfoss
- MFR # 100012
- Zoro # G5984666
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1 in |
Body Size | 1 in |
Pipe Connection Size | 1 in |
Coupling Size | 1 in |
Connection Size | 1 in |
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C945, Compatible Mfr. Model Number 100512, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Pipe Connection Size 1 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 1 in, Coupler Type Coupler Body, Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX90 Cogged V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ49)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- MILWAUKEE TOOL 6 ft. Controller Extension for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2775)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- DYNABRADE COUPLER 1/4 MALE MEGAFLOW (DB95684)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- Danfoss Hose Fittings