Shop All Food Service Appliance Parts
Danfoss
Contactor, 3" L, 3" W, 110V, Black/White
Mfr # CE088
Zoro # G202671142
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110v
- Type Replacement Contactor
- For Use With Superior Radiant
- Features 3 NO
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # CE088
- Zoro # G202671142
- Country of Origin India
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Width | 3 in |
Details
Item | Contactor |
Voltage | 110v |
Type | Replacement Contactor |
For Use With | Superior Radiant |
Features | 3 NO |
Includes | Contactor |
Fits Brand | Danfoss |
Max. Amps | 12 A |
Fan Accessory Color | Black/white |
Description
Contactor, Fits Brand Danfoss, Includes Contactor, Type Replacement Contactor, For Use With Superior Radiant, Features 3 NO
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SAMPLER Perfect Samplers Bold & Dark Roast Variety Pack-30 Ct (WM-PS-Bold-30)
- TRANE Wire Harness; Branching, Male To 3 Female 19.69 Lg (CAB01148)
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK1000 (UX9PATH)
- TELL DOOR HINGE BB 4.5"" SS (HG100317)
- FRYMASTER Basket, Pasta (803-0018)
- SILVER KING Blade Frame Sk (42736S)
- MIDDLEBY Fan Filter/Guard (3102458)
- KOLPAK Kason® - 9124500452 Cam Kit (106221080)
- LOREN COOK Top Cap Clip Set (Set Of 4) (780680)
- JACKSON Cap Wash Arm End OmegaDelta 5 (5700-003-31-59)
- CARTER HOFFMANN Fan Motor 115/230V, 1/20Hp, 1P (18614-0360)
- Danfoss Food Service Appliance Parts