Danfoss

Condensing Unit, 1/3HP, 115V, R-134A (Discontinued)


Free Shipping & Returns

Key Features

  • HP 33/100 hp
  • Type Indoor/Outdoor
  • Amps 11.7 A
  • Includes BX Metal Power Cord, Refrigerant Receiver
  • Application Medium Temperature
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth (In.) 17 in
Width (In.) 13.5 in
Height (In.) 10.2 in
Suction Line Size (In.) 3/8 in
Liquid Line Size (In.) 1/4 in

Description

Refrigeration Condensing Unit, Indoor/Outdoor, Medium Temperature Application, Freezer/Cooler Temp. Range (F) 10 Degrees to 50 Degrees , Refrigerant Type R-134A, Capacity (BtuH) 2,622 BtuH, 33/100 hp HP, Volts/Phase 115/1, 11.7 A, 60, Liquid Line Size (In.) 1/4 in, Suction Line Size (In.) 3/8 in, 10.2 in, 13.5 in, 17 in, Weight (Lbs.) 39.91 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.