Shop All Blower Motors and Parts
Danfoss
Compressor Starting Device 120V
Mfr # 117U4060
Zoro # G4047080
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 117U4060
- Zoro # G4047080
- Country of Origin Denmark
- Category Blower Motors and Parts
Details
Item | Compressor Starting Device 120V |
Description
Compressor Starting Device 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- DANFOSS Pressure Switch (031E023566)
- DANFOSS T2 Style Orifice 00 (068-2003)
- DANFOSS Odf Kvp12 Evap Pressurereg (034L0023)
- DANFOSS Liquid Line Filer Drier 3/8"Sweat (023Z5019)
- DANFOSS Te12 Orifice No.6 (067B2709)
- DANFOSS Coil, 24Vdc 18Watt Dinspade Bb Coil (018F7397)
- CARRIER VAV Controller (37HS900005)
- Danfoss Blower Motors and Parts