Shop All Fan Parts
Danfoss
Compressor Kit 134A, BD250GH
Mfr # 195B0378
Zoro # G5561510
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Universal
- Includes 118-1917,101N0290
- Fits Brand Multiple
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
For Use With | Universal |
Includes | 118-1917,101N0290 |
Item | Compressor Kit 134A, BD250GH |
Fits Brand | Multiple |
Phase | 1 |
Description
Compressor Kit 134A, BD250GH, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- CANARM Variable Speed Switch Control for 2 Fans (MC-3)
- CLASSIC Right Hand Hinged End Cap, White, Fits Classic (CL-REC)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- DANFOSS Threaded Tailpiece, 1in NPT (003Z0284)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DANFOSS Adaptor, RA2000 (013G-8070)
- HOSHIZAKI Seal Bolt (P01768-02)
- Danfoss Fan Parts