Shop All Fan Parts
Danfoss
Compressor, 5.5 HP, 460V, 3 Phase
Mfr # MT64-4VI
Zoro # G2494497
product price: $2,239.99
/ea
Free Shipping & Returns
$2,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 400VAC
- Phase 3
- Features Color: Blue; Cylinder: 2; Connection Type: Rotolock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- DANFOSS Threaded Tailpiece, 1in NPT (003Z0284)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DANFOSS Solder Union Straight VB, 3/4in (013G-8044)
- DANFOSS Adaptor, RA2000 (013G-8070)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- Danfoss Fan Parts