Shop All Cooling Equipment Relays
Danfoss
Compressor 460V, 3-Phase
Mfr # SZ185-4CAI
Zoro # G2076772
product price: $4,489.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,489.99
Free 30-Day Returns
Key Features
- Type R407C, R134A, R404A
- Fits Brand Danfoss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # SZ185-4CAI
- Zoro # G2076772
- Country of Origin France
- Category Cooling Equipment Relays
Details
Item | Compressor 460V, 3-Phase |
Type | R407C, R134A, R404A |
Fits Brand | Danfoss |
Description
Compressor 460V, 3-Phase, Fits Brand Danfoss, Type R407C, R134A, R404A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Zone Panel, 2 Zone, 1H/1C (ZP2-HC)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- IFM Converter, Analog (TP3237)
- MANITOWOC O-Ring, Package Of 6 (5004649)
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- DANFOSS Solenoid Valve Less Coil, 1/2" N/C (032U7115)
- DANFOSS Solenoid Valve, Evaporator 10 (032F3298)
- DANFOSS Valve Actuator, 24V (088H-3110)
- DANFOSS Fixed Differentiator (060-214566)
- DANFOSS Thermostatic Radiator Valve, Horizontal (013G-8023)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- Danfoss Cooling Equipment Relays