Shop All Fan Parts
Danfoss
Compressor, 460V, 3 Phase, 2 tons, Maneurop
Mfr # MTZ22-4VI
Zoro # G2494646
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460VAC
- Phase 3
- Features Color: Blue; Connection Type: Rotolock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M436)
- TEKMAR 150 1 Stage Setpoint Control (150)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- DAYTON Thermocouple (2201591)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Threaded Tailpiece, 1in NPT (003Z0284)
- DANFOSS Solder Union Straight VB, 3/4in (013G-8044)
- CARRIER Temp Thermistor Sensor (30GB660002)
- Danfoss Fan Parts