Shop All Cooling Equipment Relays
Danfoss
Compressor, 115V
Mfr # 195B0467
Zoro # G2076039
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number R134A
- Fits Brand Danfoss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 195B0467
- Zoro # G2076039
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 115V |
For Use With Mfr. Model Number | R134A |
Fits Brand | Danfoss |
Description
Compressor, 115V, For Use With Mfr. Model Number R134A, Fits Brand Danfoss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- DAYTON Heat Slinger, Use With 3AXF4 (4DKL1)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- CADET Com-Pak Wall Can (CC)
- DANFOSS Temperature Sensor, Fits Danfoss, AKS 11 (084N0003)
- DANFOSS Compressor, 220V (195B0026)
- DANFOSS Soft Close Valve, 1/2" NPT, 2-Way (032U6536)
- DANFOSS RAV to RA2000 Valve, Operator Adapter (013G-8072)
- DANFOSS Coil, 24VDC, Din Connection (042N7551)
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- LENNOX Heat Exchanger (85L50)
- Danfoss Cooling Equipment Relays