Shop All Control Parts
Danfoss
Compressor, 115V, 1-Phase, R404/R507
Mfr # 195B0237
Zoro # G0281727
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DANFOSS
- Includes Capacitor with Bracket, Mounting Hardware, Overload Protector, Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 195B0237
- Zoro # G0281727
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | DANFOSS |
Includes | Capacitor with Bracket, Mounting Hardware, Overload Protector, Relay |
Item | Compressor, 115V, 1-Phase, R404/R507 |
Description
Compressor, 115V, 1-Phase, R404/R507, Fits Brand DANFOSS, Includes Capacitor with Bracket, Mounting Hardware, Overload Protector, Relay
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 75VA, 200-230/460V Primary (HT01BD236)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- DANFOSS Angle Valve, 3/4 in. (013G-8019)
- DANFOSS Compressor, R404A (195B0491)
- DANFOSS Temperature Sensor, MBT 5250 (084Z8012)
- DANFOSS Reciprocating Compressor, 230V, 3-Phase (MT100-3VI)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- Danfoss Control Parts