Danfoss

Compress Kit, N11FX, 115V, R134A


product price: $347.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115VAC
  • For Use With Standard MBP Compressor
  • Features Color: Black
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage 115VAC
For Use With Standard MBP Compressor
Features Color: Black
Phase 1
Item Compress Kit, N11FX, 115V, R134A

Description

Compress Kit, N11FX, 115V, R134A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.