Shop All Cooling Equipment Relays
Danfoss
Coil, Terminal Box, 24VDC, 18W
Mfr # 018F6757
Zoro # G2075059
original price:
$92.18
7% off
new price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Danfoss
- For Use With Mfr. Model Number 032U6523
- Product Type Coil, Terminal Box, 24VDC, 16W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 018F6757
- Zoro # G2075059
- Country of Origin Poland
- Category Cooling Equipment Relays
Details
Item | Coil, Terminal Box, 24VDC, 18W |
Fits Brand | Danfoss |
For Use With Mfr. Model Number | 032U6523 |
Product Type | Coil, Terminal Box, 24VDC, 16W |
Description
Coil, Terminal Box, 24VDC, 16W, For Use With Mfr. Model Number 032U6523, Fits Brand Danfoss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- HOSHIZAKI Coil Valve (4A3277-01)
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 6, Blue (54FF12)
- DANFOSS Wall Mount Sensor Dial, 26 ft. Capacity (013G-8568)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- DANFOSS Compressor, 220/240V (195B0636)
- DANFOSS Pressure Control, 0.2 to 6 Bar, 3/8" Sw. (017-523766)
- DANFOSS Coil, 24VDC, 20W, Terminal Box (018F6857)
- DANFOSS Compressor, 115V, 3/4 HP, Kit (195B0701)
- LENNOX Motor, 3.4 HP, 1-Phase, 115V, PSC, 115 VAC Volts (33H45)
- Danfoss Cooling Equipment Relays