Shop All Fan Parts
Danfoss
Coil, 24V for EVSIM 0-10V
Mfr # 018Z0290
Zoro # G2494530
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Features Actuator Size: 13.5 mm; Cable Length: 78.74"; Electrical Connection: Cable; Enclosure Rating IP: IP65; Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
Item | Coil, 24V for EVSIM 0-10V |
Features | Actuator Size: 13.5 mm; Cable Length: 78.74"; Electrical Connection: Cable; Enclosure Rating IP: IP65; Color: Blue |
Description
Coil, 24V for EVSIM 0-10V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- ALL-FILTERS 20X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20252.11 6pk+)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- SCHAEFER Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase (PFM244P12A)
- DANFOSS Solder Union Straight VB, 3/4in (013G-8044)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Pressure Transmitter (060G3946)
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- SUPCO Quick Disc, Insulated, T2002, PK20 (T2002)
- Danfoss Fan Parts