Shop All Oil Burner Parts
Danfoss
Coil, 12VDC, 18W, Type BB
Mfr # 018F7396
Zoro # G5561696
original price:
$67.13
19% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 018F7396
- Zoro # G5561696
- Country of Origin Poland
- Category Oil Burner Parts
Details
Item | Coil, 12VDC, 18W, Type BB |
For Use With | Universal |
Fits Brand | Multiple |
Description
Coil, 12VDC, 18W, Type BB, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 20 to 125F, 1.8VA (ML6161B2024/U)
- DAYTON Replacement Propeller (GGS_47329)
- FOSTORIA Fan Blade, 3 Paddle (08422300)
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- Danfoss Oil Burner Parts