Shop All Oil Burner Parts
Danfoss
Coil, 120V, 60 Hz with Din-Plug and Cap
Mfr # 018F6185
Zoro # G5561711
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 018F6185
- Zoro # G5561711
- Country of Origin Poland
- Category Oil Burner Parts
Details
Item | Coil, 120V, 60 Hz with Din-Plug and Cap |
Fits Brand | Multiple |
For Use With | Universal |
Description
Coil, 120V, 60 Hz with Din-Plug and Cap, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16301.8 12PK)
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP (PACJS2301A1)
- AAF FLANDERS 16x25x1 Pleated Air Filter, MERV 8 (80055.011625)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- FIREYE 69Nd1-1000K4 Flame Rod, 12, 1/2 (69ND1-1000)
- AMERICAN WICK Wick Kerosene Heat Aw10 (AW-10)
- AMERICAN WICK Wick Kerosene Heat Aw32P (AW-32P)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- 21ST CENTURY Cv-23k Kerosene Heater Convection 23,500 Btu Kw-24d, Cv-2230 (CV23KWHITE)
- Danfoss Heaters & Furnaces