Shop All Oil Burner Parts
Danfoss
Coil, 120V, 60 Hz, 14W
Mfr # 018F7663
Zoro # G5561678
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danfoss
- MFR # 018F7663
- Zoro # G5561678
- Country of Origin Poland
- Category Oil Burner Parts
Details
Item | Coil, 120V, 60 Hz, 14W |
Fits Brand | Multiple |
For Use With | Universal |
Description
Coil, 120V, 60 Hz, 14W, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Gas To LP Conversion Kit (11261R06045)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- EATON CUTLER-HAMMER Heater Pack .814-1.32A (H2004B-3)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- DELAVAN Nozzle Oil Brnr 1.75Gph-80 Deg (1.75GPH-80)
- COLEMAN Coleman 765690 1 Burner Bottle Top Stove Green (765690)
- KERO WORLD Wick Kerosene Replacement (504K)
- RW BECKETT 51621 Start Helper (51621)
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- Danfoss Heaters & Furnaces