Danfoss

Actuator ABNM, 24V N/C


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 24VAC
  • For Use With Universal
  • Phase 1
  • Fits Brand Multiple
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage 24VAC
For Use With Universal
Phase 1
Fits Brand Multiple
Item Actuator ABNM, 24V N/C

Description

Actuator ABNM, 24V N/C, Fits Brand Multiple, For Use With Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.