Shop All Flat Washers
Danco
Washr Bc 13/16"Odx1/2"Id
Mfr # 40855B
Zoro # G206990232
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- System of Measurement Inch
- Inside Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 40855B
- Zoro # G206990232
- UPC # 37155408559
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
Ballcock Shank Nut Brass, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK (37128LG)
- PORTER-CABLE Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23063)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- DANCO 61274B 2.25 x 1 in. Rubber Washer Bag- Pack of 5 (4079927)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35374W)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35376W)
- DANCO 35375W Flat Faucet Washer (4028395)
- DANCO Retainer Washer 1/4L (35111B)
- DANCO Faucet Washer Flat 1/4 (88571)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- Danco General Washers