Shop All Sealing Washers
Danco
Washer, Rubber, 5 PK
Mfr # 38807B
Zoro # G305388558
product price: $1.55
/pk 5, $0.31/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Dia. 7/8 in
- Thickness 3/8 in
- Inside Dia. 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 38807B
- Zoro # G305388558
- UPC # 37155388073
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. | 1/2 in |
Details
Item | Washer |
Material | Rubber |
Thickness | 3/8 in |
System of Measurement | Inch |
Description
The Danco Cone Washer is designed to be used for toilet or sink supply repair. The washer creates a leak proof seal at the water supply inlet. It is designed for use on faucets sinks and toilet ball-cocks. Replacing a worn washer is an easy DIY project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.9999)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish (35061B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- Danco Sealing Washers