Shop All Sealing Washers
Danco
Washer, Rubber, 5 PK
Mfr # 38802B
Zoro # G905387982
product price: $1.55
/pk 5, $0.31/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Dia. 5/8 in
- Thickness 1/2 in
- Inside Dia. 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 38802B
- Zoro # G905387982
- UPC # 37155388028
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 3/8 in |
Details
Item | Washer |
Material | Rubber |
Thickness | 1/2 in |
System of Measurement | Inch |
Description
The Danco Cone Washer is designed to be used for toilet or sink supply repair. The washer creates a leak proof seal at the water supply inlet. It is designed for use on faucets sinks and toilet ball-cocks. Replacing a worn washer is an easy DIY project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-18)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3-1/2 in Shoulder Lg, Stainless Steel (STR74412C56-1)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO Sealing Washer, Rubber, PlainFinish (35693B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35111B)
- DANCO 3/8 in. D Rubber Washer (35095B)
- DANCO Washer, Rubber, 5 PK (36812B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- Danco Sealing Washers